Bathroom Fan, 150 CFM, 0.5A

BROAN| Zoro #: G1264015| Mfr #: QTXE150

$167.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 150Requires: -Grille Material: White Polymeric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264015 Mfr #: QTXE150
CFM @ 0.100-In. SP: 150Requires: -
Grille Material: White PolymericHousing Height: 7-5/8"
Includes: Mounting Brackets, Hanger barsNight-Light: No
Watts: 58Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Housing Width: 10-1/2"Heat Watts: -
Standards: UL Listed, HVI CertifiedHousing Length: 11-3/8"
Phase: 1Voltage: 120v
Amps: 0.5Green Certification or Other Recognition: ENERGY STAR
Humidity Sensing: NoGrille Length: 14"
Duct Dia.: 6"Sones @ 0.100-In. SP @ 5 Ft.: 1.4
Item: Bathroom FanLighted: No
Discharge: HorizontalHz: 60
Grille Width: 13"Housing Material: Galvanized steel
Motion Sensing: NoMounting Location: Ceiling
Heater: NoNominal RPM: 770
Country of Origin (subject to change): China

Description

Bathroom Fan, CFM @ 0.100-In. SP 150, Sones @ 0.100-In. SP @ 5 Ft. 1.4, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.5 Amps, Watts 58, Nominal RPM 770, Grille Length 14 In., Grille Width 13 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No

Reviews