Bathroom Fan, 50 CFM, 0.8A

BROAN| Zoro #: G2221441| Mfr #: 670

$31.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Housing Length: 7-1/4"Housing Width: 7-1/2"Nominal RPM: 1700
Save 15%. Sign up for Z-mail.


Zoro #: G2221441 Mfr #: 670
Housing Length: 7-1/4"Housing Width: 7-1/2"
Nominal RPM: 1700Grille Length: 9"
Includes: Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct ConnectorDischarge: Horizontal
Voltage: 120vMotion Sensing: No
Mounting Location: Ceiling or WallHz: 60
Housing Height: 3-5/8"Grille Width: 9-1/4"
Sones @ 0.100-In. SP @ 5 Ft.: 3.5Housing Material: 25 ga. Galvanized Steel
Night-Light: NoWatts: 55
Phase: 1Heater: No
Standards: UL Listed, HVI CertifiedHumidity Sensing: No
Amps: 0.8CFM @ 0.100-In. SP: 50
Item: Bathroom FanGrille Material: White Polymeric
Duct Dia.: 3"Lighted: No
Country of Origin (subject to change): United States


Bathroom Fan, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 3 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.8 Amps, Watts 55, Nominal RPM 1700, Grille Length 9 In., Grille Width 9-1/4 In., Housing Height 3-5/8 In., Housing Length 7-1/4 In., Housing Width 7-1/2 In., Housing Material 25 ga. Galvanized Steel, Mounting Location Ceiling or Wall, Motion Sensing No