Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Ceiling or Wall Bathroom Fan, 50 cfm, 3" Duct Dia., 120VAC

  • Zoro #: G0790011
  • Mfr #: 688

$14.36

Details
  • Mounting Location: Ceiling or Wall
  • CFM @ 0.100-In. SP: 50
  • Width (In.): 7-1/2"
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Broan #688 Specifications

  • Zoro #: G0790011
  • Mfr #: 688
Mounting Location: Ceiling or Wall CFM @ 0.100-In. SP: 50
Width (In.): 7-1/2" Grille Material: Polymeric
Night-Light: No Grille Width: 9-1/4"
Housing Height: 3-5/8" Hz: 60
Heater: No Phase: 1
Amps: 0.9 Profile: Low
Requires: - Includes: Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
Standards: UL Listed, HVI Certified Heat Watts: -
Height (In.): 3-5/8" Housing Length: 7-1/4"
Grille Length: 9" Item: Bathroom Fan
Humidity Sensing: No Housing Material: 25 ga. Galvanized Steel
Sones @ 0.100-In. SP @ 5 Ft.: 4.0 Lighted: No
Construction Material: Metal Housing Width: 7-1/2"
Duct Dia.: 3" Nominal RPM: -
Discharge: Horizontal Motion Sensing: No
Voltage: 120VAC Country of Origin (subject to change): United States

Description

Find a wide assortment of bathroom fans for remodels and new construction projects that meet ventilation requirements for removing unwanted humidity. Take a look at the features for Broan Bathroom Fan. Voltage: 120v, Mounting Location: Ceiling or Wall, Phase: 1.

Reviews of Broan #688