20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Ceiling Bathroom Fan, 8-1/4"x8"x5-3/4", Lighted, Duct Dia. 4"

  • Zoro #: G2686047
  • Mfr #: 678

Ceiling Bathroom Fan, 8-1/4"x8"x5-3/4", Lighted, Duct Dia. 4"

  • Zoro #: G2686047
  • Mfr #: 678

$32.82 /ea

Details
  • Requires: 100W Incandescent Lamp (100A-120V)
  • Heat Watts: -
  • Phase: 1
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Broan #678 Specifications

  • Zoro #: G2686047
  • Mfr #: 678
Requires: 100W Incandescent Lamp (100A-120V) Heat Watts: -
Phase: 1 Watts: 42.4
Motion Sensing: No Discharge: Horizontal
Duct Dia.: 4" Humidity Sensing: No
Amps: 1.6 Housing Width: 8"
CFM @ 0.100-In. SP: 50 Heater: No
Housing Height: 5-3/4" Night-Light: No
Width (In.): 8-1/4" Profile: Low
Item: Bathroom Fan Sones @ 0.100-In. SP @ 5 Ft.: 2.5
Includes: Steel Mounting Brackets Hz: 60
Lighted: Yes Nominal RPM: -
Mounting Location: Ceiling Construction Material: Metal
Grille Material: Matte White Polymeric Housing Material: 26 ga. Galvanized Steel
Voltage: 120VAC Housing Length: 8-1/4"
Height (In.): 5-3/4" Grille Width: 10-5/8"
Grille Length: 11-1/8" Standards: UL Listed, HVI Certified
Country of Origin (subject to change): United States

Description

For repairs and upgrades to an existing bathroom fan unit, check out our selection of fan control switches and other parts to make the job a sweet upgrade. Take a look at the features for Broan Bathroom Fan. Voltage: 120v, Mounting Location: Ceiling, Phase: 1.

Reviews of Broan #678