Bathroom Fan, 60 CFM, 1.5A

BROAN| Zoro #: G2221606| Mfr #: 689

$23.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Discharge: HorizontalGrille Material: Matte White PolymericHousing Length: 7-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2221606 Mfr #: 689
Discharge: HorizontalGrille Material: Matte White Polymeric
Housing Length: 7-1/4"Housing Height: 3-5/8"
Motion Sensing: NoGrille Length: 9"
Grille Width: 9-1/4"Hz: 60
Voltage: 120vNight-Light: No
Lighted: NoSones @ 0.100-In. SP @ 5 Ft.: 5.5
Humidity Sensing: NoItem: Bathroom Fan
Duct Dia.: 3"Heater: No
Includes: Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct ConnectorProfile: Low
CFM @ 0.100-In. SP: 60Housing Width: 7-1/2"
Phase: 1Mounting Location: Ceiling or Wall
Standards: UL Listed, HVI CertifiedAmps: 1.5
Housing Material: 25 ga. Galvanized SteelRequires: -
Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 60, Sones @ 0.100-In. SP @ 5 Ft. 5.5, Duct Dia. 3 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 1.5 Amps, Nominal RPM -, Grille Length 9 In., Grille Width 9-1/4 In., Housing Height 3-5/8 In., Housing Length 7-1/4 In., Housing Width 7-1/2 In., Housing Material 25 ga. Galvanized Steel, Mounting Location Ceiling or Wall, Profile Low, Motion Sensing No

Reviews