Bathroom Fan, 70 CFM, 11.9A

BROAN| Zoro #: G0490883| Mfr #: 658

$108.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge: HorizontalHousing Length: 14-1/4"Housing Height: 5-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490883 Mfr #: 658
Discharge: HorizontalHousing Length: 14-1/4"
Housing Height: 5-3/4"Motion Sensing: No
Grille Length: 16-3/4"Grille Material: White Polymeric
Grille Width: 10-5/8"Hz: 60
Voltage: 120vNight-Light: No
Lighted: NoSones @ 0.100-In. SP @ 5 Ft.: 4.0
Humidity Sensing: NoStandards: UL Listed, HVI Certified
Item: Bathroom FanDuct Dia.: 4"
Heater: YesIncludes: Mounting brackets
Watts: 148Profile: Low
Amps: 11.9CFM @ 0.100-In. SP: 70
Housing Width: 8-1/4"Phase: 1
Mounting Location: CeilingHeat Watts: 1300
Housing Material: 23 ga. SteelRequires: -
Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 1300, 11.9 Amps, Watts 148, Nominal RPM -, Grille Length 16-3/4 In., Grille Width 10-5/8 In., Housing Height 5-3/4 In., Housing Length 14-1/4 In., Housing Width 8-1/4 In., Housing Material 23 ga. Steel, Mounting Location Ceiling, Profile Low, Motion Sensing No

Reviews