Bathroom Fan, 70 CFM, 2.2A

BROAN| Zoro #: G0254064| Mfr #: 754SN

$90.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0254064 Mfr #: 754SN
Voltage: 120VMounting Location: Ceiling
Hz: 60Nominal RPM: -
Phase: 1Motion Sensing: No
Humidity Sensing: NoHousing Material: Galvanized steel
Discharge: HorizontalItem: Bathroom Fan
Lighted: YesRequires: 2 x 60W Incandescent Lamps (60A15CA/C/CF-CD2)
Includes: Mounting Ears to Attach to Ceiling Joist and Duct Connector With DamperAmps: 2.2
Grille Material: Satin NickelNight-Light: No
Standards: HVI CertifiedGrille Length: 13-1/8" Dia.
Heat Watts: -Heater: No
Sones @ 0.100-In. SP @ 5 Ft.: 3.5Grille Width: 13-1/8" Dia.
Housing Height: 5-3/4"CFM @ 0.100-In. SP: 70
Duct Dia.: 4"Housing Width: 8"
Housing Length: 8-1/4"Country of Origin (subject to change): United States

Product Description

Bathroom Fan, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 2.2 Amps, Nominal RPM -, Grille Length 13-1/8 In. Dia., Grille Width 13-1/8 In. Dia., Housing Height 5-3/4 In., Housing Length 8-1/4 In., Housing Width 8 In., Housing Material Galvanized steel, Mounting Location Ceiling, Motion Sensing No

Product Reviews