BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bathroom Fan, 70 CFM, 2.5A

BROAN| Zoro #: G0984042| Mfr #: 162

$33.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grille Length: 10-1/4"Standards: UL Listed, HVI CertifiedHousing Width: 8-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0984042 Mfr #: 162
Grille Length: 10-1/4"Standards: UL Listed, HVI Certified
Housing Width: 8-3/8"Housing Height: 6-3/8"
Night-Light: NoDuct Dia.: 4"
Lighted: NoRequires: 250W R40 Infrared Lamp (250R40/10)
Heater: YesProfile: Medium
CFM @ 0.100-In. SP: 70Watts: 50
Item: Bathroom FanSones @ 0.100-In. SP @ 5 Ft.: 4.0
Mounting Location: CeilingHeat Watts: 250
Grille Material: White PolymericIncludes: Easy-to-mount Four-point Adjustable Mounting Brackets, White Polymeric Grilles, 4" Round Duct Outlet, Quiet Plastic Damper and Squirrel-cage Plastic Blower Wheel
Phase: 1Voltage: 120v
Housing Material: 26 ga. SteelHousing Length: 8-1/8"
Motion Sensing: NoAmps: 2.5
Grille Width: 10-1/4"Discharge: Horizontal
Hz: 60Nominal RPM: 2500
Humidity Sensing: NoCountry of Origin (subject to change): China

Description

Bathroom Fan, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 250, 2.5 Amps, Watts 50, Nominal RPM 2500, Grille Length 10-1/4 In., Grille Width 10-1/4 In., Housing Height 6-3/8 In., Housing Length 8-1/8 In., Housing Width 8-3/8 In., Housing Material 26 ga. Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews