Bathroom Fan, 80 CFM, 0.2A, 23.3W

BROAN| Zoro #: G1992234| Mfr #: QTXE080

$109.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge: HorizontalGreen Environmental Attribute: Product Contributes To Reducing Energy ConsumptionHousing Length: 11-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992234 Mfr #: QTXE080
Discharge: HorizontalGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Housing Length: 11-3/8"Housing Height: 7-5/8"
Motion Sensing: NoGrille Length: 14"
Mounting Location: CeilingGrille Width: 13"
Hz: 60Voltage: 120v
Night-Light: NoLighted: No
Duct Dia.: 6"Heater: No
Sones @ 0.100-In. SP @ 5 Ft.: 0.3Humidity Sensing: No
Item: Bathroom FanGrille Material: White Polymeric
Nominal RPM: 650Green Certification or Other Recognition: ENERGY STAR
Includes: Mounting Brackets, Hanger barsWatts: 23.3
Profile: MediumAmps: 0.200
CFM @ 0.100-In. SP: 80Housing Width: 10-1/2"
Phase: 1Standards: UL Listed, HVI Certified
Heat Watts: -Housing Material: Galvanized steel
Requires: -Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 0.3, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.200 Amps, Watts 23.3, Nominal RPM 650, Grille Length 14 In., Grille Width 13 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews