PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bathroom Fan, 80 CFM, 0.8A, 23.3W

BROAN| Zoro #: G1080886| Mfr #: QTXE080FLT

$169.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Length: 11-3/8"Housing Width: 10-1/2"Nominal RPM: 650
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1080886 Mfr #: QTXE080FLT
Housing Length: 11-3/8"Housing Width: 10-1/2"
Nominal RPM: 650Grille Length: 13-3/4"
Includes: Mounting Brackets and (2) 18 Watt Lamps, Hanger BarRequires: 4W Night Light (4C7 CD2)
Discharge: HorizontalVoltage: 120v
Motion Sensing: NoMounting Location: Ceiling
Hz: 60Housing Height: 7-5/8"
Grille Width: 13"Sones @ 0.100-In. SP @ 5 Ft.: 0.3
Housing Material: Galvanized steelNight-Light: No
Watts: 23.3Phase: 1
Heater: NoStandards: UL Listed, HVI Certified
Humidity Sensing: NoAmps: 0.8
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCFM @ 0.100-In. SP: 80
Item: Bathroom FanGrille Material: White Polymeric
Duct Dia.: 6"Lighted: Yes
Country of Origin (subject to change): United States

Description

Bathroom Fan, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 0.3, Duct Dia. 6 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.8 Amps, Watts 23.3, Nominal RPM 650, Grille Length 13-3/4 In., Grille Width 13 In., Housing Height 7-5/8 In., Housing Length 11-3/8 In., Housing Width 10-1/2 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No

Reviews