Bathroom Fan Finish Kit, 110 CFM, 1A

BROAN| Zoro #: G1158333| Mfr #: QTRE110FLFT

$169.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1CFM @ 0.100-In. SP: 110Requires: QTXR000HL Housing Kit to Make Complete Ultra Silent, Fan/Fluorescent Light
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1158333 Mfr #: QTRE110FLFT
Phase: 1CFM @ 0.100-In. SP: 110
Requires: QTXR000HL Housing Kit to Make Complete Ultra Silent, Fan/Fluorescent LightGrille Material: White Polymeric
Includes: Fan Assembly and GrilleNight-Light: No
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionHeat Watts: -
Standards: Ul ListedVoltage: 120v
Amps: 1Green Certification or Other Recognition: ENERGY STAR
Humidity Sensing: NoGrille Length: 12-3/8"
Duct Dia.: 4"Sones @ 0.100-In. SP @ 5 Ft.: 1.3
Item: Bathroom Fan Finish KitLighted: Yes
Discharge: HorizontalHz: 60
Grille Width: 14"Housing Material: -
Motion Sensing: NoMounting Location: Ceiling
Heater: NoNominal RPM: -
Country of Origin (subject to change): United States

Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 110, Sones @ 0.100-In. SP @ 5 Ft. 1.3, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 1 Amps, Nominal RPM -, Grille Length 12-3/8 In., Grille Width 14 In., Housing Material -, Mounting Location Ceiling, Motion Sensing No

Reviews