KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bathroom Fan Finish Kit, 50 CFM, 0.8A, PK6

BROAN| Zoro #: G1822457| Mfr #: 1670F

$149.15 /pk

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Voltage: 120v
Grille Width: 9-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822457 Mfr #: 1670F
Phase: 1Voltage: 120v
Grille Width: 9-1/4"CFM @ 0.100-In. SP: 50
Night-Light: NoAmps: 0.8
Motion Sensing: NoItem: Bathroom Fan Finish Kit
Lighted: NoHumidity Sensing: No
Includes: Fan Assembly and GrilleMounting Location: Ceiling or Wall
Discharge: HorizontalHeater: No
Hz: 60Sones @ 0.100-In. SP @ 5 Ft.: 3.5
Grille Material: White PolymericStandards: UL listed
Duct Dia.: 3"Requires: 1667H Housing Kit to Make Complete Fan
Grille Length: 9"Country of Origin (subject to change): United States

Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 3 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.8 Amps, Nominal RPM -, Grille Length 9 In., Grille Width 9-1/4 In., Housing Material -, Mounting Location Ceiling or Wall, Motion Sensing No, Package Quantity 6

Reviews