Bathroom Fan Finish Kit, 50 CFM, 0.9A, PK6

BROAN| Zoro #: G1780913| Mfr #: 1688F

$44.90 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sones @ 0.100-In. SP @ 5 Ft.: 4.0
Housing Material: Galvanized Steel
Voltage: 120v
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1780913 Mfr #: 1688F
Sones @ 0.100-In. SP @ 5 Ft.: 4.0Housing Material: Galvanized Steel
Voltage: 120vAmps: 0.9
Night-Light: NoHz: 60
Lighted: NoGrille Length: 9"
Grille Material: White PolymericDuct Dia.: 3"
Standards: UL listedRequires: 1667H Housing Kit to Make Complete Fan
Item: Bathroom Fan Finish KitIncludes: Fan Assembly and Grille
Discharge: HorizontalMounting Location: Ceiling or Wall
Heater: NoCFM @ 0.100-In. SP: 50
Humidity Sensing: NoGrille Width: 9-1/4"
Motion Sensing: NoPhase: 1
Country of Origin (subject to change): United States

Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 3 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.9 Amps, Nominal RPM -, Grille Length 9 In., Grille Width 9-1/4 In., Housing Material Galvanized Steel, Mounting Location Ceiling or Wall, Motion Sensing No, Package Quantity 6

Reviews