20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Bathroom Fan Finish Kit, 50 CFM, 1.6A, PK4

BROAN| Zoro #: G2454785| Mfr #: 2678F

$86.68 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454785 Mfr #: 2678F
Night-Light: NoNominal RPM: -
Motion Sensing: NoHumidity Sensing: No
Discharge: HorizontalVoltage: 120V
Hz: 60Housing Material: -
Requires: 2677H Housing Kit to Make Complete Fan/LightIncludes: Fan Assembly and Grille
Item: Bathroom Fan Finish KitCFM @ 0.100-In. SP: 50
Sones @ 0.100-In. SP @ 5 Ft.: 2.5Phase: 1
Amps: 1.6Heat Watts: -
Grille Material: PolymericMounting Location: Ceiling
Grille Width: 10-5/8"Duct Dia.: 4"
Lighted: YesStandards: UL Listed, HVI Certified
Grille Length: 11-1/8"Heater: Yes
Country of Origin (subject to change): United States

Product Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. 2.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts -, 1.6 Amps, Nominal RPM -, Grille Length 11-1/8 In., Grille Width 10-5/8 In., Housing Material -, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Product Reviews