SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bathroom Fan Finish Kit, 70 CFM, 11.9A

BROAN| Zoro #: G1105027| Mfr #: 658F

$87.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Discharge: HorizontalMotion Sensing: NoGrille Length: 16-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105027 Mfr #: 658F
Discharge: HorizontalMotion Sensing: No
Grille Length: 16-3/4"Grille Material: Matte White Polymeric
Grille Width: 10-5/8"Hz: 60
Voltage: 120vNight-Light: No
Lighted: NoSones @ 0.100-In. SP @ 5 Ft.: 4.0
Humidity Sensing: NoStandards: UL listed
Item: Bathroom Fan Finish KitDuct Dia.: 4"
Heater: YesIncludes: Fan/Heater Assembly and Grille
Watts: 1448Amps: 11.9
CFM @ 0.100-In. SP: 70Phase: 1
Mounting Location: CeilingHeat Watts: 1300
Housing Material: Galvanized SteelRequires: 654H Housing kit to Make Complete Unit
Country of Origin (subject to change): United States

Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 1300, 11.9 Amps, Watts 1448, Nominal RPM -, Grille Length 16-3/4 In., Grille Width 10-5/8 In., Housing Material Galvanized steel, Mounting Location Ceiling, Motion Sensing No

Reviews