WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Bathroom Fan Finish Kit, 70 CFM, 12.8A

BROAN| Zoro #: G0580587| Mfr #: 655F

$71.78 /ea

This item ships free. DetailsStandard ground shipping
Details:
Humidity Sensing: No
Requires: 654H Housing kit to Make Complete Unit
Grille Length: 16-3/4"

Technical Specifications

Zoro #: G0580587 Mfr #: 655F
Humidity Sensing: NoRequires: 654H Housing kit to Make Complete Unit
Grille Length: 16-3/4"Housing Material: Galvanized Steel
Grille Width: 10-5/8"Discharge: Horizontal
Amps: 12.8Motion Sensing: No
Heater: YesLighted: Yes
Grille Material: Matte White PolymericIncludes: Fan/Heater/Light Assembly and Grille
Heat Watts: 1300Night-Light: No
Phase: 1Duct Dia.: 4"
Standards: UL listedCFM @ 0.100-In. SP: 70
Watts: 1545Voltage: 120v
Sones @ 0.100-In. SP @ 5 Ft.: 4.0Mounting Location: Ceiling
Item: Bathroom Fan Finish KitHz: 60
Country of Origin (subject to change): United States

Product Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 1300, 12.8 Amps, Watts 1545, Nominal RPM -, Grille Length 16-3/4 In., Grille Width 10-5/8 In., Housing Material Galvanized steel, Mounting Location Ceiling, Motion Sensing No

Product Reviews