Bathroom Fan Finish Kit, 70 CFM, 2A, PK4

BROAN |Zoro #: G1212233|Mfr #: 2679F

$119.74 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1212233 Mfr #: 2679F
Night-Light: NoNominal RPM: -
Motion Sensing: NoHumidity Sensing: No
Discharge: HorizontalVoltage: 120V
Hz: 60Housing Material: -
Requires: 2677H Housing Kit to Make Complete Fan/LightIncludes: Fan Assembly and Grille
Item: Bathroom Fan Finish KitCFM @ 0.100-In. SP: 70
Sones @ 0.100-In. SP @ 5 Ft.: 3.5Phase: 1
Amps: 2Heat Watts: -
Grille Material: White PolymericMounting Location: Ceiling
Standards: UL Listed, HVI CertifiedGrille Length: 11-1/8"
Heater: NoGrille Width: 10-5/8"
Duct Dia.: 4"Lighted: Yes
Country of Origin (subject to change): United States

Product Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 3.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 2 Amps, Nominal RPM -, Grille Length 11-1/8 In., Grille Width 10-5/8 In., Housing Material -, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Product Reviews