Bathroom Fan Finish Kit, 80 CFM, 0.3A

BROAN| Zoro #: G0970961| Mfr #: QTRE080F

$76.42 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970961 Mfr #: QTRE080F
Duct Dia.: 4"Mounting Location: Ceiling
Heater: NoStandards: UL listed
Humidity Sensing: NoMotion Sensing: No
Discharge: HorizontalVoltage: 120v
Hz: 60Phase: 1
Grille Material: White PolymericRequires: QTXR000HF Housing Kit to Make Complete Ultra Silent Fan
Includes: Fan Assembly and GrilleGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition: ENERGY STAR RatedItem: Bathroom Fan Finish Kit
CFM @ 0.100-In. SP: 80Sones @ 0.100-In. SP @ 5 Ft.: 0.8
Amps: 0.3Lighted: No
Grille Length: 13"Grille Width: 14"
Night-Light: NoWatts: 28.4
Country of Origin (subject to change): United States

Product Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 80, Sones @ 0.100-In. SP @ 5 Ft. 0.8, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.3 Amps, Watts 28.4, Nominal RPM -, Grille Length 13 In., Grille Width 14 In., Housing Material -, Mounting Location Ceiling, Motion Sensing No

Product Reviews