Bathroom Fan Housing Kit, 70 CFM, 2.5A

BROAN| Zoro #: G2400824| Mfr #: 162H

$125.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2400824 Mfr #: 162H
Duct Dia.: 4"Mounting Location: Ceiling
Night-Light: NoMotion Sensing: No
Humidity Sensing: NoDischarge: Horizontal
Lighted: NoIncludes: Brackets for Mounting to Ceiling Joist and Duct Connector With Damper
Requires: 162F Finish kit to Make Complete UnitStandards: UL Listed
Voltage: 120VNominal RPM: -
Amps: 2.5Hz: 60
Watts: 300Housing Material: Galvanized steel
Heater: YesHeat Watts: 250
Housing Height: 6-3/8"Sones @ 0.100-In. SP @ 5 Ft.: 3.5
Housing Width: 8-1/8"Phase: 1
Housing Length: 8-3/8"Item: Bathroom Fan Housing Kit
Grille Material: Matte White PolymericCFM @ 0.100-In. SP: 70
Country of Origin (subject to change): China

Product Description

Bathroom Fan Housing Kit, CFM @ 0100-In SP 70, Sones @ 0100-In SP @ 5 Ft 3.5, Duct Dia 4 In, Horizontal Discharge, Voltage 120, 60 Hz, Single Phase, 2.5 Amps, Housing Height 6 3/8 In, Housing Length 8 1/8 In, Housing Width 8 3/8 In, Housing Material Galvanized steel, Grille Material Matte White Polymeric, Mounting Location Ceiling, Requires G2765201 Finish kit to Make Complete Unit

Product Reviews