Bathroom Fan Kit, 50 CFM, 0.4A, PK4

BROAN| Zoro #: G2131972| Mfr #: HD50RDF

$188.67 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2131972 Mfr #: HD50RDF
Duct Dia.: 4"Mounting Location: Ceiling
Night-Light: NoNominal RPM: -
Heat Watts: -Motion Sensing: No
Humidity Sensing: NoDischarge: Horizontal
Lighted: NoHeater: No
Voltage: 120VHz: 60
Housing Material: -Requires: RDH Housing Kit to Make Complete Fan
Includes: Fan Assembly and GrilleGreen Environmental Attribute: Product Contributes to Reducing Energy Consumption
Green Certification or Other Recognition: ENERGY STAR RatedItem: Bathroom Fan Finish Kit
CFM @ 0.100-In. SP: 50Sones @ 0.100-In. SP @ 5 Ft.: 1.5
Phase: 1Amps: 0.4
Grille Material: White Painted SteelGrille Length: 10-1/4"
Standards: cUL ListedGrille Width: 10-1/4"
Watts: 27.1Country of Origin (subject to change): United States

Product Description

Bathroom Fan Finish Kit, CFM @ 0.100-In. SP 50, Sones @ 0.100-In. SP @ 5 Ft. 1.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 0.4 Amps, Watts 27.1, Nominal RPM -, Grille Length 10-1/4 In., Grille Width 10-1/4 In., Housing Material -, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Product Reviews