Broan
Cap, 6-1/2"x6-1/2", Aluminum
- Zoro #: G204392878
- Mfr #: 885AL
Hover or click to zoom Tap to zoom
$33.74
Must order in multiples of 6
- Item: Wall Cap
- Cap Height (In.): 6 1/2 in
- Cap Width (In.): 6 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $202.44
Broan #885AL Specifications
- Zoro #: G204392878
- Mfr #: 885AL
- Item: Wall Cap
- Cap Height (In.): 6 1/2 in
- Cap Width (In.): 6 1/2 in
- Material: Aluminum
- Finish: Aluminum
- Fits Duct Size (In.): 3 in, 4 in
- For Use With: 3 in and 4 in Round Ducting
- Includes: Built-In Backdraft Damper and Bird Screen
- Construction Material: Aluminum
- Dimension A (In.): 7 3/4 in
- Dimension C (In.): 6 1/2 in
- Dimension B (In.): 6 1/2 in
- Country of Origin (subject to change): Mexico
Description
Adapters and Caps
Reviews of Broan #885AL
Explore more
- BROAN Roof Cap With Built In Damper, Round Duct, Black 636
- BROAN Flat Roof Cap 611CM
- BROAN WALL CAP VENT 8"" ALU 644
- BROAN 6" Round Duct Wall Cap, Aluminum 641
- BROAN 12" Aluminum Flat Roof Cap, Round Duct 612
- BROAN Wall Cap, Aluminum 643
- NORDFAB Jet Cap, 14 in Duct Dia, Galvanized Steel, 20 GA, 23 1/8 in W x 8010004587
- INTEGRA MILTEX Gelco 13051 8 Inch x 8 Inch Gelco Easyclean Cap 304-alloy Hinged Cage 13051
- MAJESTIC PET PRODUCTS Majestic TR342-B Telescoping Termination Round Cap with Storm Collar TR342-B
- NORDFAB End Cap, 14 in Duct Dia, 304 Stainless Steel, 20 GA, 14 in W x 14 in H 8010003719
- Broan Vent Caps