Skip to Main Content
customer-service Help

Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified

Broan Ceiling Bathroom Fan,  110 cfm cfm,  6 in Duct Dia.,  120V AC,  Energy Star® Certified ZB110L1
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$319.00
  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • CFM @ 0.100-In. SP: 110 cfm
See full product details
This item ships free.
Total: $319.00

Broan #ZB110L1 Specifications

  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • CFM @ 0.100-In. SP: 110 cfm
  • Includes: Light Bulbs
  • Phase: 1
  • Watts: 108 W
  • Duct Dia.: 6 in
  • Amps: 0.9
  • Housing Material: Galvanized steel
  • Number of Speeds: Variable
  • Sones @ 0.100-In. SP @ 5 Ft.: Less than 0.3
  • Lighted: Yes
  • Heater: No
  • Motion Sensing: No
  • Profile: Medium
  • Housing Width: 11 3/8 in
  • Night-Light: Yes
  • Green Certification or Other Recognition: Energy Star® Certified
  • Item: Bathroom Fan
  • Grille Width: 13 3/4 in
  • Grille Length: 13 in
  • Construction Material: Metal
  • Humidity Sensing: No
  • Standards: ASHRAE Compliant, HVI Certified, UL Listed
  • Discharge: Horizontal
  • Grille Material: Polymeric
  • Nominal RPM: 640 RPM
  • Height (In.): 7-5/8"
  • Width (In.): 11-3/8"
  • Hz: 60 Hz
  • Requires: (1) 4W/C7 Type Night Light Bulb, Ductwork
  • Housing Height: 7 5/8 in
  • Housing Length: 10 1/2 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bathroom Fan, CFM @ 0.100-In. SP 110 cfm, Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3, Duct Dia. 6 in, Horizontal Discharge, Voltage 120V AC, Lighted Yes, Night-Light Yes, 60 Hz, 1 Phase, Heater No, 0.9 Amps, Watts 108 W, Nominal RPM 640 RPM, Grille Length 13 in, Grille Width 13 3/4 in, Housing Height 7 5/8 in, Housing Length 10 1/2 in, Housing Width 11 3/8 in, Housing Material Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews of Broan #ZB110L1