Skip to Main Content
customer-service Help
Broan

Ceiling Bathroom Fan, 120V AC, Yes

Broan Ceiling Bathroom Fan,  120V AC,  Yes 161
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$31.75
  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • Includes: Hanger Bars
See full product details
Orders over $75 ship free.
Total: $31.75

Broan #161 Specifications

  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • Includes: Hanger Bars
  • Watts: 250 W
  • Amps: 2.1
  • Housing Material: Steel
  • Lighted: Yes
  • Heater: Yes
  • Height (In.): 6"
  • Grille Width: 10 1/4 in
  • Housing Length: 8 1/8 in
  • Housing Width: 8 3/8 in
  • Construction Material: Metal
  • Item: One-Bulb Heater
  • Hz: 60 Hz
  • Heat Watts: 250
  • Requires: Switch
  • Housing Height: 6 in
  • Grille Length: 10 1/4 in
  • Grille Material: Plastic
  • Standards: cUL Listed, HVI Certified, UL Listed
  • Width (In.): 8-1/8"
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

One-Bulb Heater, Voltage 120V AC, Lighted Yes, 60 Hz, Heater Yes, Heat Watts 250, 2.1 Amps, Watts 250 W, Grille Length 10 1/4 in, Grille Width 10 1/4 in, Housing Height 6 in, Housing Length 8 1/8 in, Housing Width 8 3/8 in, Housing Material Metal, Mounting Location Ceiling

Reviews of Broan #161