Skip to Main Content
customer-service Help
Broan

Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No

Broan Ceiling Bathroom Fan,  70 cfm cfm,  4 in Duct Dia.,  120V AC,  No 164
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.14
  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • CFM @ 0.100-In. SP: 70 cfm
See full product details
Orders over $75 ship free.
Total: $58.14

Broan #164 Specifications

  • Voltage: 120V AC
  • Mounting Location: Ceiling
  • CFM @ 0.100-In. SP: 70 cfm
  • Includes: 4 in Round Duct Outlet, Easy-to-mount Four-point Adjustable Mounting Brackets, Quiet Plastic Damper and Squirrel-cage Plastic Blower Wheel, White Polymeric Grilles
  • Phase: 1
  • Watts: 45 W
  • Duct Dia.: 4 in
  • Amps: 4.5
  • Housing Material: 26 ga Steel
  • Sones @ 0.100-In. SP @ 5 Ft.: 4.0
  • Lighted: No
  • Heater: Yes
  • Motion Sensing: No
  • Profile: Medium
  • Height (In.): 6-3/8"
  • Heat Watts: 500
  • Night-Light: No
  • Requires: 2 x 250W R40 Infrared Lamp (250R40/10)
  • Hz: 60 Hz
  • Nominal RPM: 2400 RPM
  • Construction Material: Metal
  • Humidity Sensing: No
  • Standards: HVI Certified, UL Listed
  • Housing Height: 6 3/8 in
  • Grille Length: 15 5/8 in
  • Discharge: Horizontal
  • Grille Material: Polymeric
  • Housing Width: 8 3/8 in
  • Item: Bathroom Fan
  • Width (In.): 14-1/4"
  • Housing Length: 14 1/4 in
  • Grille Width: 10 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bathroom Fan, CFM @ 0.100-In. SP 70 cfm, Sones @ 0.100-In. SP @ 5 Ft. 4.0, Duct Dia. 4 in, Horizontal Discharge, Voltage 120V AC, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater Yes, Heat Watts 500, 4.5 Amps, Watts 45 W, Nominal RPM 2400 RPM, Grille Length 15 5/8 in, Grille Width 10 1/4 in, Housing Height 6 3/8 in, Housing Length 14 1/4 in, Housing Width 8 3/8 in, Housing Material 26 ga Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews of Broan #164