Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, Yes

  • Zoro #: G2101937
  • Mfr #: A70L
$52.68
  • Amps: 1.2
  • Discharge: Horizontal
  • Grille Length: 12 1/8 in
See full product details
Orders over $75 ship free.

Broan #A70L Specifications

  • Zoro #: G2101937
  • Mfr #: A70L
Amps: 1.2 Discharge: Horizontal
Grille Length: 12 1/8 in Lighted: Yes
Voltage: 120V AC Mounting Location: Ceiling
Includes: Mounting brackets Width (In.): 10"
Grille Width: 11 1/2 in Height (In.): 5-3/4"
Heater: No Grille Material: Polymeric
Motion Sensing: No Humidity Sensing: No
Number of Speeds: 1 Night-Light: No
Housing Material: Galvanized steel Requires: Ductwork
Construction Material: Metal Profile: Medium
Phase: 1 Item: Bathroom Fan
Housing Length: 10 in Sones @ 0.100-In. SP @ 5 Ft.: 2.0
Duct Dia.: 4 in Hz: 60
Housing Height: 5 3/4 in Watts: 27.4 W
Housing Width: 9 1/4 in Standards: UL Listed, HVI Certified
CFM @ 0.100-In. SP: 70 cfm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bathroom Fan, CFM @ 0.100-In. SP 70 cfm, Sones @ 0.100-In. SP @ 5 Ft. 2.0, Duct Dia. 4 in, Horizontal Discharge, Voltage 120V AC, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, 1.2 Amps, Watts 27.4 W, Grille Length 12 1/8 in, Grille Width 11 1/2 in, Housing Height 5 3/4 in, Housing Length 10 in, Housing Width 9 1/4 in, Housing Material Galvanized Steel, Mounting Location Ceiling, Number of Speeds 1, Profile Medium, Motion Sensing No

Reviews of Broan #A70L