Broan
Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified
Mfr # XB80L1
Zoro # G5716304
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Mounting Location Ceiling
- CFM @ 0.100-In. SP 80 cfm
- Includes Duct Reducer, Expandable Mounting Frame, Integrated 18W LED Module
- Phase 1
Explore More Products
- BROAN Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., Yes SPK80L
- BROAN Heater Exhaust Fan, Round, 4" Dia., 110 cfm BHFLED110
- BROAN Low Profile Bathroom Exhaust Fan LP510R
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan AER80K
- BROAN Ventilation Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, No AE110K
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified AE110S
- BROAN Heater Exhaust Fan, Round, 4" Dia., PK4 BHFLED80H
- BROAN Bath Exhaust Fan 684
- BROAN Exhaust Fan Timer, 6 A, White, 120 V DT100W
- HOMEWERKS 70 CFM Ceiling Easy Installation Bathroom Exhaust Fan 299650
- GREENHECK 115v Exhuast Fan SP-B150
- Broan Bathroom Fans