Broan
Ceiling or Wall Bathroom Fan, 70 cfm cfm, 3 in Duct Dia., 120V AC, No
- Zoro #: G3013017
- Mfr #: 671
Hover or click to zoom Tap to zoom
$31.15
- Voltage: 120V AC
- Mounting Location: Ceiling or Wall
- CFM @ 0.100-In. SP: 70 cfm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.15
Broan #671 Specifications
- Zoro #: G3013017
- Mfr #: 671
- Voltage: 120V AC
- Mounting Location: Ceiling or Wall
- CFM @ 0.100-In. SP: 70 cfm
- Includes: Brackets for Mounting to Ceiling Joist or Wall Stud, Duct Connector, Round Damper
- Phase: 1
- Duct Dia.: 3 in
- Amps: 1.15
- Housing Material: Steel
- Number of Speeds: Variable
- Sones @ 0.100-In. SP @ 5 Ft.: 6.0
- Lighted: No
- Heater: No
- Motion Sensing: No
- Profile: Low
- Discharge: Horizontal
- Hz: 60 Hz
- Requires: -
- Nominal RPM: -
- Humidity Sensing: No
- Item: Bathroom Fan
- Night-Light: No
- Height (In.): 3-5/8"
- Heat Watts: -
- Construction Material: Metal
- Housing Length: 7 1/4 in
- Standards: HVI Certified, UL Listed
- Grille Material: Polymeric
- Grille Length: 9 in
- Housing Width: 7 1/2 in
- Width (In.): 7-1/2"
- Housing Height: 3 5/8 in
- Grille Width: 9 1/4 in
- Grille Color: White
- Overall Width: 7 1/2 in
- Overall Height: 3 5/8 in
- Profile Height Family: Medium
- Full Load Current: 1.15 A
- Overall HxWxD: 3 5/8 in x 7 1/2 in x 7 1/2 in
- Vent Design: Ducted
- Profile Width Family: Single-Wide
- Roomside Installation: No
- Includes Grill: Yes
- Discharge Direction: Horizontal
- Sensor Type: None
- Nameplate Voltage: 120V AC
- Exhaust Airflow @ 0.100 in SP: 70 cfm
- Includes Light Bulbs: No
- Frequency: 60 Hz
- Maximum Noise Level: 6 sones
- Duct Shape: Round
- Housing Finish: Galvanized
- Duct Diameter: 3 in
- Maximum Coverage Area: 65 sq ft
- Mounting Orientation: Horizontal
- Noise Level @ 0.100 in SP @ 5 ft: 6 sones
- Overall Depth: 7 1/2 in
- Blower Wheel Material: Polymeric
- Country of Origin (subject to change): United States
Description
Bathroom Fan, Discharge Direction Horizontal, Duct Diameter 3 in, Duct Shape Round, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Mounting Brackets, Duct Connector, Round Damper, Mounting Location Ceiling, Wall, Exhaust Airflow @ 0.100 in SP 70 cfm, Maximum Noise Level 6 sones, Noise Level @ 0.100 in SP @ 5 ft 6 sones, Maximum Coverage Area 65 sq ft, Number of Speeds Variable, Overall Depth 7 1/2 in, Overall Height 3 5/8 in, Overall Width 7 1/2 in
Reviews of Broan #671
Explore more
- BROAN ULTRA GREEN Series 50 CFM Ventilation Fan LED Light, <0.3 Sones XB50L1
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified ZB110HL1
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, No A80
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified ZB110
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified RB80L1
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No FV-0511VK2
- DELTA BREEZ Bath Fan 150 Cfm, Amps: 0.47 Max SMT150
- NUTONE EZFit 80 CFM Ventilation Fan, 1.0 Sones; ENERGY STAR Certified EZ80N
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, Energy Star® Certified ZB80M
- Broan Bathroom Fans