PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Damper Kit

BROAN| Zoro #: G1867853| Mfr #: D101

$20.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Damper KitIncludes: Twin Damper Flaps and Mounting Hardware, Foam Cushion and Magnetic CatchRemarks: Backdraft Protection at Ventilator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1867853 Mfr #: D101
Item: Damper KitIncludes: Twin Damper Flaps and Mounting Hardware, Foam Cushion and Magnetic Catch
Remarks: Backdraft Protection at VentilatorWidth (In.): 41-3/16
For Use With: 4TP55Height (In.): 9-3/4
Construction Material: Galvanized SteelCountry of Origin (subject to change): United States

Description

Damper Kit, Height 9 3/4 In, Width 41 3/16 In, Construction Material Glavanized Steel, Provides Backdraft Protection at Ventilator, For Use With 4TP55, Includes Twin Damper Flaps and Mounting Hardware, Foam Cushion and Magnetic Catch

Reviews