Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Duct, Transition

  • Zoro #: G1341103
  • Mfr #: 412H
$19.50
  • Flexible Duct Inside Dia.: 7"
  • Material: 30 ga. Galvanized Steel
  • Item: Transition Duct
See full product details
Orders over $75 ship free.

Broan #412H Specifications

  • Zoro #: G1341103
  • Mfr #: 412H
  • Flexible Duct Inside Dia.: 7"
  • Material: 30 ga. Galvanized Steel
  • Item: Transition Duct
  • Duct Size (In.): 3 1/4 x 10 to 7 in Round
  • Function: For Connecting a Rectangular Duct to a Round Duct
  • Construction Material: 30-gauge Galvanized Steel
  • Height (In.): 8 in
  • Remarks: For Connecting a Rectangular Duct to a Round Duct
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Transition Duct, Duct Size (In.) 3 1/4 x 10 to 7 in Round, Height (In.) 8 in, Construction Material 30-gauge Galvanized Steel, For Connecting a Rectangular Duct to a Round Duct

Reviews of Broan #412H