SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Duct Transition, Round, Galvanized Steel

BROAN| Zoro #: G1198662| Mfr #: 472

$27.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Duct TransitionDuct Size: 8 to 10"Shape: ROUND
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198662 Mfr #: 472
Item: Duct TransitionDuct Size: 8 to 10"
Shape: ROUNDIncludes: Backdraft Damper
Compatible With: All Duct of Compatible SizeCountry of Origin (subject to change): United States

Description

Backdraft Damper/Reducer, 10 to 8 Inches Round Reducer, For Use with G0317721 or G0428197

Reviews