Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Electric Wall Heater, Recessed or Surface, 750/1500, 1000/2000 Watts

  • Zoro #: G2519325
  • Mfr #: 192

$183.34

Details
  • Grille Depth: 1-1/4"
  • Watts: 750/1500, 1000/2000
  • Wall Opening Width: 14-1/4"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Broan #192 Specifications

  • Zoro #: G2519325
  • Mfr #: 192
Grille Depth: 1-1/4" Watts: 750/1500, 1000/2000
Wall Opening Width: 14-1/4" Amps AC: 3.61/7.21, 4.10/8.33
Wall Opening Depth: 3-3/4" Manufacturers Warranty Length: 1 yr.
Item: Electric Wall Heater Grille Width: 16-3/8"
Hz: 60 Mounting Type: Recessed or Surface
Features: Thermostat, Wattage Convertible, Overload Protector, Permanently Lubricated Motor Grille Height: 20-1/4"
Housing Depth: 4-1/4" BtuH: 2560/5120, 3413/6827
Electric Heater Item: Electric Wall Heater Electric Heater Phase: 1
Standards: UL Color: White
Wall Opening Height: 18" Heater Voltage: 208/240VAC
Housing Width: 14-1/4" Electric Heater Type: Commercial/Industrial
Housing Height: 18" Finish: Baked Enamel
Grille Material: 18 ga. Steel Country of Origin (subject to change): United States

Description

CSM Level A encapsulated suits combine multiple film barriers laminated to both sides of a high-strength polypropylene substrate for high level protection against toxic and corrosive chemicals. It is extremely effective for handling chemical warfare agents as well as military site cleanup and hazmat first response. Broan Electric Wall Heater include characteristics like: Color: White.

Reviews of Broan #192