Electric Wall Heater, 208/240V

BROAN| Zoro #: G1406036| Mfr #: 198

$198.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 208/240VAC
Item: Electric Wall Heater
Grille Material: 18 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406036 Mfr #: 198
Heater Voltage: 208/240VACItem: Electric Wall Heater
Grille Material: 18 ga. SteelGrille Height: 20-1/4"
Electric Heater Phase: 1Housing Height: 18"
Grille Width: 16-3/8"Amps AC: 7.21/14.42, 8.33/16.67
Electric Heater Item: Electric Wall HeaterHousing Width: 14-1/4"
Wall Opening Height: 18"Wall Opening Width: 14-1/4"
Mounting Type: Recessed or SurfaceWatts: 1500/3000, 2000/4000
Wall Opening Depth: 3-3/4"Housing Depth: 4-1/4"
Grille Depth: 1-1/4"Hz: 60
Finish: Baked EnamelManufacturers Warranty Length: 1 yr.
Electric Heater Type: Commercial/IndustrialStandards: UL
Color: WhiteFeatures: Thermostat, Wattage Convertible, Overload Protector, Permanently Lubricated Motor
Country of Origin (subject to change): United States

Description

Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 1500/3000, 2000/4000 Watts, 5120/10,240, 6827/13,653 BtuH, Heater Voltage 208/240VAC, Wall Opening Height 18 In., Wall Opening Width 14-1/4 In., Wall Opening Depth 3-3/4 In., 7.21/14.42, 8.33/16.67 Amps AC, Color White, 60 Hz, Electric Heater Phase 1, Grille Material 18 ga. Steel, Grille Width 16-3/8 In., Grille Depth 1-1/4 In., Grille Height 20-1/4 In., Housing Width 14-1/4 In., Housing Depth 4-1/4 In.

Reviews