Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Fan, Bath/Kitchen, 8 In

  • Zoro #: G1714255
  • Mfr #: 505
Broan Fan, Bath/Kitchen, 8 In 505
Broan Fan, Bath/Kitchen, 8 In 505
Broan Fan, Bath/Kitchen, 8 In 505
$97.20
  • Item: Exhaust Fan
  • Type: Ceiling
  • Duct Dia. (In.): 8 in
See full product details
This item ships free.

Broan #505 Specifications

  • Zoro #: G1714255
  • Mfr #: 505
Item: Exhaust Fan Type: Ceiling
Duct Dia. (In.): 8 in CFM @ 0.000-In. SP: 180 cfm
Discharge Height (In.): - Voltage: 120 V AC
Discharge Width (In.): - Housing Material: Steel
Amps: 1.5 A Grille Material: Plastic
Grille Length (In.): 11 1/2 in Grille Width (In.): 11 1/2 in
Motor RPM: 1,975 RPM Housing Height (In.): 7 in
Sones HVI: 6.5 Housing Dia. (In.): 8 1/4 in
Includes: Backdraft Damper, Adjustable Mounting Brackets CFM @ 0.300-In. SP: -
Hz: 60 CFM @ 0.100-In. SP: 180 cfm
Grille Color: White Green Certification or Other Recognition: HVI(R) Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exhaust Fan, Ceiling, Duct Dia. (In.) 8 in, CFM @ 0.000-In. SP 180 cfm, CFM @ 0.100-In. SP 180 cfm, CFM @ 0.300-In. SP -, Sones HVI 6.5, Voltage 120 V AC, 60 Hz, 1.5 A Amps, Motor RPM 1,975 RPM, Housing Dia. (In.) 8 1/4 in, Housing Height (In.) 7 in, Housing Material Steel, Grille Length (In.) 11 1/2 in, Grille Width (In.) 11 1/2 in, Grille Material Plastic, Grille Color White, Discharge Width (In.) -, Discharge Height (In.) -, Includes Backdraft Damper, Adjustable Mounting Brackets

Reviews of Broan #505