Fan, Bath/Kitchen, 8 In

BROAN| Zoro #: G1450434| Mfr #: 505MG

$74.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Steel
Voltage: 120
Grille Length (In.): 11-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450434 Mfr #: 505MG
Housing Material: SteelVoltage: 120
Grille Length (In.): 11-1/2Amps: 1.5
Motor RPM: 1975Sones HVI: 6.5
Grille Width (In.): 11-1/2Grille Color: White
Duct Dia. (In.): 8Item: Exhaust Fan
Includes: Adjustable Mounting Brackets and Back Draft DamperHousing Height (In.): 7
Housing Dia. (In.): 8-1/4CFM @ 0.100-In. SP: 180
Type: CeilingGrille Material: 22 Gauge Steel
Hz: 60Country of Origin (subject to change): United States

Description

Exhaust Fan, Ceiling, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps, Housing Dia 8 1/4 In, Housing Height 7 In, Grille Length 11 1/2 In, Grille Width 11 1/2 In, Includes Adjustable Mounting Brackets & Back Draft Damper

Reviews