SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan, Bathroom, 50 CFM

BROAN| Zoro #: G0458464| Mfr #: HD50

$68.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 31CFM @ 0.625-In. SP: -CFM @ 0.100-In. SP: 51
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0458464 Mfr #: HD50
CFM @ 0.250-In. SP: 31CFM @ 0.625-In. SP: -
CFM @ 0.100-In. SP: 51Grille Color: White
Motor Enclosure: Totally EnclosedGrille Material: Metal
Wheel Material: PolymericHousing Height: 5-3/4"
Full Load Amps: 0.40For Use With: General Ventilation Applications
Includes: Automatic Backdraft DamperCFM @ 0.200-In. SP: -
CFM @ 0.000-In. SP: 61Watts: 30
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionMotor Insulation: Class B
CFM @ 0.750-In. SP: -CFM @ 0.500-In. SP: -
CFM @ 0.125-In. SP: -Standards: Ul Listed
Housing Length: 8-1/4"Phase: 1
Voltage: 120VACGreen Certification or Other Recognition: ENERGY STAR
CFM @ 0.875-In. SP: -Motor Type: Shaded pole
Grille Length: 10-1/4"CFM @ 1.250-In. SP: -
CFM @ 1.000-In. SP: -CFM @ 0.375-In. SP: 9
Speed Control: 4C331 or 6E897Mounting Position: Ceiling
Sones @ 0.100-In. SP @ 5 Ft.: 1.5Item: Ceiling Ventilator
Hz: 60Grille Width: 10-1/4"
Housing Material: Galvanized steelCFM @ 1.500-In. SP: -
Housing Width: 8"Motor RPM: 1070
Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 0.40, Watts 30, Motor RPM 1070, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed, Motor Insulation Class B, Housing Height 5-3/4 In., Housing Width 8 In., Housing Length 8-1/4 In., Grille Length 10-1/4 In., Grille Width 10-1/4 In., Grille Material Metal, Grille Color White, Mounting Position Ceiling, Housing Material Galvanized Steel, Wheel Material Polymeric, Speed Control 4C331 or 6E897, Standards UL Listed

Reviews