Fan, Bathroom, 50 CFM

BROAN| Zoro #: G1386725| Mfr #: HD50L

$76.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386725 Mfr #: HD50L
CFM @ 0.500-In. SP: -CFM @ 0.200-In. SP: -
Housing Height: 5-3/4"CFM @ 0.125-In. SP: -
Hz: 60CFM @ 1.250-In. SP: -
Voltage: 120VACHousing Width: 8"
Mounting Position: CeilingHousing Length: 8-1/4"
Includes: Automatic Backdraft DamperStandards: UL Listed
CFM @ 0.750-In. SP: -CFM @ 0.875-In. SP: -
Phase: 1CFM @ 1.000-In. SP: -
CFM @ 0.625-In. SP: -Motor Insulation: Class B
Wheel Material: PolymericMotor Type: Shaded Pole
Grille Color: WhiteMotor Enclosure: Totally Enclosed
Housing Material: Galvanized SteelItem: Ceiling Ventilator
CFM @ 1.500-In. SP: -Speed Control: 4C331 or 6E897
Grille Material: PolymericCFM @ 0.000-In. SP: 61
CFM @ 0.100-In. SP: 51CFM @ 0.250-In. SP: 31
CFM @ 0.375-In. SP: 9Sones @ 0.100-In. SP @ 5 Ft.: 1.5
Full Load Amps: 1.2Watts: 30
Motor RPM: 1070Grille Length: 11-1/8"
Grille Width: 10-5/8"Country of Origin (subject to change): United States

Product Description

Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.2, Watts 30, Motor RPM 1070, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed, Motor Insulation Class B, Housing Height 5-3/4 In., Housing Width 8 In., Housing Length 8-1/4 In., Grille Length 11-1/8 In., Grille Width 10-5/8 In., Grille Material Polymeric, Grille Color White, Mounting Position Ceiling, Housing Material Galvanized Steel, Wheel Material Polymeric, Speed Control 4C331 or G2586613, Standards UL Listed

Product Reviews