SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan, Bathroom, 80 CFM

BROAN| Zoro #: G2202925| Mfr #: HD80L

$66.51 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 65CFM @ 0.100-In. SP: 84Grille Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202925 Mfr #: HD80L
CFM @ 0.250-In. SP: 65CFM @ 0.100-In. SP: 84
Grille Color: WhiteMotor Enclosure: Totally Enclosed
Grille Material: PolymericHousing Height: 5-3/4"
Full Load Amps: 1.5For Use With: General Ventilation Applications
Includes: Automatic Backdraft DamperMotor Insulation: Class B
CFM @ 0.000-In. SP: 93Watts: 50
Housing Width: 8"Standards: UL listed
Housing Length: 8-1/4"Phase: 1
Voltage: 120VACMotor Type: Shaded Pole
Grille Length: 10-5/8"Wheel Material: Polymeric
CFM @ 0.375-In. SP: 47Speed Control: 4C331 or 6E897
Mounting Position: CeilingSones @ 0.100-In. SP @ 5 Ft.: 2.5
Item: Ceiling VentilatorHz: 60
Grille Width: 11-1/8"Housing Material: Galvanized Steel
Motor RPM: 1380Country of Origin (subject to change): United States

Description

Ceiling Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.5, Watts 50, Motor RPM 1380, Motor Type Shaded Pole, Motor Enclosure Totally Enclosed, Motor Insulation Class B, Housing Height 5-3/4 In., Housing Width 8 In., Housing Length 8-1/4 In., Grille Length 10-5/8 In., Grille Width 11-1/8 In., Grille Material Polymeric, Grille Color White, Mounting Position Ceiling, Housing Material Galvanized Steel, Wheel Material Polymeric, Speed Control 4C331 or 6E897, Standards UL Listed

Reviews