SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan, Cabinet, 240 V

BROAN| Zoro #: G1642471| Mfr #: L3500EXL

$942.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Speed Control: Broan Model 75VSones @ 0.100-In. SP @ 5 Ft.: 14.8Inlet Height: 14-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1642471 Mfr #: L3500EXL
Speed Control: Broan Model 75VSones @ 0.100-In. SP @ 5 Ft.: 14.8
Inlet Height: 14-1/2"Motor Enclosure: Open
CFM @ 0.125-In. SP: 3452CFM @ 0.625-In. SP: 2679
Max. Inlet Temp.: 104 Degrees FCFM @ 0.000-In. SP: 3605
CFM @ 0.500-In. SP: 2893Housing Material: Acoustic Insulation
CFM @ 0.100-In. SP: 3498Motor Insulation: Class B
CFM @ 0.750-In. SP: 2429Sones @ 0.000-In. SP @ 5 Ft.: 15.3
Inlet Width: 43-1/2"Discharge Height: 9-3/4"
Motor Type: Permanent Split CapacitorCFM @ 1.000-In. SP: 1693
Housing Height: 16-3/4"Housing Length: 45-3/4"
Motor RPM: 1105Standards: UL listed
Watts: 1204CFM @ 0.375-In. SP: 3073
Full Load Amps: 5.40Hz: 60
For Use With: General Ventilation ApplicationsWheel Material: Steel
Discharge Width: 41-3/8"Item: In-Line Ventilator
Sones @ 0.250-In. SP @ 5 Ft.: 14.1CFM @ 0.250-In. SP: 3278
Voltage: 240VACSones @ 0.125-In. SP @ 5 Ft.: 14.5
Phase: 1Housing Width: 16-3/4"
Country of Origin (subject to change): United States

Description

In-Line Ventilator, Voltage 240VAC, 60 Hz, 1 Phase, Full Load Amps 5.40, Watts 1204, Motor RPM 1105, Motor Type Permanent Split Capacitor, Motor Enclosure Open, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 16-3/4 In., Housing Width 16-3/4 In., Housing Length 45-3/4 In., Inlet Height 14-1/2 In., Inlet Width 43-1/2 In., Discharge Height 9-3/4 In., Discharge Width 41-3/8 In., Grille Color -, Housing Material Acoustic Insulation, Wheel Material Steel

Reviews