SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fan, In Line, 250 CFM

BROAN| Zoro #: G1675082| Mfr #: L250L

$156.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.250-In. SP: 241CFM @ 0.625-In. SP: 208CFM @ 0.100-In. SP: 245
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675082 Mfr #: L250L
CFM @ 0.250-In. SP: 241CFM @ 0.625-In. SP: 208
CFM @ 0.100-In. SP: 245Sones @ 0.125-In. SP @ 5 Ft.: 2.3
Max. Inlet Temp.: 104 Degrees FSones @ 0.100-In. SP @ 5 Ft.: 2.3
Motor Enclosure: OpenHousing Height: 11-3/4"
Sones @ 0.000-In. SP @ 5 Ft.: 2.0Full Load Amps: 2.1
For Use With: General Ventilation ApplicationsIncludes: Automatic Backdraft Damper
Motor Insulation: Class BCFM @ 0.000-In. SP: 248
Watts: 166Housing Width: 12-1/4"
CFM @ 0.750-In. SP: 183CFM @ 0.500-In. SP: 224
Standards: UL/CuL ListedHousing Length: 12-1/4"
Phase: 1Voltage: 120VAC
Motor Type: Shaded PoleSones @ 0.250-In. SP @ 5 Ft.: 2.6
Duct Dia.: 8"Wheel Material: Polymeric
CFM @ 1.000-In. SP: 84CFM @ 0.375-In. SP: 235
Speed Control: 4C331 or 6E897CFM @ 0.125-In. SP: 245
Item: In-Line VentilatorDischarge Height: 8"
Inlet Height: 8 Dia."Hz: 60
Housing Material: Galvanized SteelMotor RPM: 1005
Country of Origin (subject to change): United States

Description

In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 2.1, Watts 166, Motor RPM 1005, Motor Type Shaded Pole, Motor Enclosure Open, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 11-3/4 In., Housing Width 12-1/4 In., Housing Length 12-1/4 In., Duct Dia. 8 In., Discharge Height 8 In., Grille Color -, Housing Material Galvanized Steel, Wheel Material Polymeric, Speed Control 4C331 or 6E897, Standards UL/cUL Listed

Reviews