October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Fan, In Line, 900 CFM

  • Zoro #: G0262272
  • Mfr #: L900L

$379.18

Details
  • CFM @ 0.625-In. SP: 685
  • CFM @ 0.125-In. SP: 894
  • Sones @ 0.250-In. SP @ 5 Ft.: 3.8
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Broan #L900L Specifications

  • Zoro #: G0262272
  • Mfr #: L900L
CFM @ 0.625-In. SP: 685 CFM @ 0.125-In. SP: 894
Sones @ 0.250-In. SP @ 5 Ft.: 3.8 Motor Enclosure: Open
Sones @ 0.125-In. SP @ 5 Ft.: 3.8 Discharge Height: 8"
CFM @ 1.250-In. SP: - Item: In-Line Ventilator
CFM @ 0.250-In. SP: 853 CFM @ 0.100-In. SP: 902
Discharge Width: 12" CFM @ 1.500-In. SP: -
Motor RPM: 810 Housing Material: Galvanized Steel
Hz: 60 CFM @ 0.000-In. SP: 930
Full Load Amps: 3.00 Grille Color: -
Inlet Height: 8" CFM @ 0.500-In. SP: 754
Sones @ 0.100-In. SP @ 5 Ft.: 3.8 Max. Inlet Temp.: 104 Degrees F
Standards: UL/CuL Listed Motor Insulation: Class B
Motor Type: Permanent Split Capacitor CFM @ 0.200-In. SP: -
Voltage: 120VAC Sones @ 0.000-In. SP @ 5 Ft.: 3.7
Housing Height: 18" Watts: 306
Phase: 1 Duct Dia.: 12"
CFM @ 1.000-In. SP: 300 Wheel Material: Polymeric
Includes: Automatic Backdraft Damper CFM @ 0.750-In. SP: 587
Speed Control: 4C254 or 6E898 Housing Length: 22"
For Use With: General Ventilation Applications Housing Width: 18"
CFM @ 0.875-In. SP: - CFM @ 0.375-In. SP: 807
Inlet Width: 12" Country of Origin (subject to change): United States

Description

While inline ventilators can improve the airflow throughout a building, they can also improve air quality. Broan In-Line Ventilator include characteristics like: Voltage: 120VAC, For Use With: General Ventilation Applications, Standards: UL/CuL Listed.

Reviews of Broan #L900L