KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan, Inline, 140 W

BROAN| Zoro #: G1522096| Mfr #: SP200

$169.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Enclosure: Open
Housing Material: 20 Gage Steel
Voltage: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1522096 Mfr #: SP200
Motor Enclosure: OpenHousing Material: 20 Gage Steel
Voltage: 120VACMotor Type: Permanent Split Capacitor
Speed Control: 4C331 or 6E897CFM @ 0.200-In. SP: 210
For Use With: General Ventilation ApplicationsStandards: UL Listed, CSA Certified
Full Load Amps: 1.3Housing Length: 11"
Duct Dia.: 6"CFM @ 0.250-In. SP: 207
CFM @ 0.000-In. SP: 224Hz: 60
Housing Height: 9-1/2"Motor RPM: 3000
Wheel Material: MetalMax. Inlet Temp.: 104 Degrees F
Motor Insulation: Class BItem: In-Line Ventilator
Includes: One 6" Inlet Port and One 6" Outlet PortPhase: 1
Housing Width: 10-1/2"Watts: 156
Country of Origin (subject to change): United States

Description

In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.3, Watts 156, Motor RPM 3000, Motor Type Permanent Split Capacitor, Motor Enclosure Open, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 9-1/2 In., Housing Width 10-1/2 In., Housing Length 11 In., Duct Dia. 6 In., Grille Color -, Housing Material 20 Gage Steel, Wheel Material Metal, Speed Control 4C331 or G2586613, Standards UL Listed, CSA Certified, For Use With General Ventilation Applications

Reviews