KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan, Inline, 50 W, 0.5 A

BROAN| Zoro #: G2403843| Mfr #: MP100

$157.85 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Height: 9-1/2"
For Use With: General Ventilation Applications
Duct Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403843 Mfr #: MP100
Housing Height: 9-1/2"For Use With: General Ventilation Applications
Duct Dia.: 6"CFM @ 0.000-In. SP: 120
Includes: Four 4" Inlet Ports and One 6" Outlet PortPhase: 1
Max. Inlet Temp.: 104 Degrees FVoltage: 120VAC
Motor Insulation: Class BHousing Width: 10-1/2"
Motor Enclosure: Totally EnclosedStandards: UL Listed, CSA Certified
Wheel Material: MetalHz: 60
CFM @ 0.200-In. SP: 110Housing Length: 11"
Housing Material: 20 Gage SteelSpeed Control: 4C331 or 6E897
Watts: 60CFM @ 0.250-In. SP: 107
Full Load Amps: 0.50Motor RPM: 2750
Motor Type: Permanent Split CapacitorCountry of Origin (subject to change): United States

Description

In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 0.50, Watts 60, Motor RPM 2750, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 9-1/2 In., Housing Width 10-1/2 In., Housing Length 11 In., Duct Dia. 6 In., Grille Color -, Housing Material 20 Gage Steel, Wheel Material Metal, Speed Control 4C331 or G2586613, Standards UL Listed, CSA Certified

Reviews