Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Fan, Losone, 100 CFM

  • Zoro #: G2233034
  • Mfr #: L100L

$140.99

  • Phase: 1
  • Housing Width: 12-1/4"
  • Voltage: 120VAC
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Broan #L100L Specifications

  • Zoro #: G2233034
  • Mfr #: L100L
Phase: 1 Housing Width: 12-1/4"
Voltage: 120VAC Discharge Height: 6"
Includes: Automatic Backdraft Damper Sones @ 0.125-In. SP @ 5 Ft.: 0.7
Full Load Amps: 1.10 Inlet Height: 6 Dia."
CFM @ 1.000-In. SP: - Housing Height: 11-3/4"
CFM @ 1.500-In. SP: - Motor Type: Shaded pole
Standards: UL/cUL Listed Motor RPM: 760
CFM @ 0.375-In. SP: 93 CFM @ 0.200-In. SP: -
Sones @ 0.000-In. SP @ 5 Ft.: 0.5 CFM @ 0.125-In. SP: 106
Motor Insulation: Class B Hz: 60
CFM @ 1.250-In. SP: - Housing Material: Galvanized steel
Watts: 87 Duct Dia.: 6"
CFM @ 0.500-In. SP: 86 CFM @ 0.000-In. SP: 121
Wheel Material: Polymeric CFM @ 0.625-In. SP: 70
CFM @ 0.100-In. SP: 108 Sones @ 0.250-In. SP @ 5 Ft.: 1.1
Speed Control: 4C331 or 6E897 Item: In-Line Ventilator
Grille Color: - CFM @ 0.875-In. SP: -
For Use With: General Ventilation Applications Sones @ 0.100-In. SP @ 5 Ft.: 0.7
Max. Inlet Temp.: 104 Degrees F CFM @ 0.750-In. SP: 44
Motor Enclosure: Open Housing Length: 12-1/4"
CFM @ 0.250-In. SP: 97 Country of Origin (subject to change): United States

Description

In-Line Ventilator, Voltage 120VAC, 60 Hz, 1 Phase, Full Load Amps 1.10, Watts 87, Motor RPM 760, Motor Type Shaded Pole, Motor Enclosure Open, Motor Insulation Class B, Max. Inlet Temp. 104 Degrees F, Housing Height 11-3/4 In., Housing Width 12-1/4 In., Housing Length 12-1/4 In., Duct Dia. 6 In., Discharge Height 6 In., Grille Color -, Housing Material Galvanized Steel, Wheel Material Polymeric, Speed Control 4C331 or 6E897, Standards UL/cUL Listed, For Use With General Ventilation Applications

Reviews of Broan #L100L