customer-service Help
Broan

Fan, Room To Room, 8 In

Broan Fan, Room To Room, 8 In 511
Tap to zoom
Hover or click to zoom
$98.86
  • Item: Exhaust Fan
  • Type: Room to Room
  • Voltage: 120 V AC
See full product details
This item ships free.

Total: $98.86

Broan #511 Specifications

  • Item: Exhaust Fan
  • Type: Room to Room
  • Voltage: 120 V AC
  • Hz: 60
  • Housing Length (In.): Adj 3 to 5-1/2 in
  • CFM @ 0.100-In. SP: 180 cfm
  • Grille Material: Plastic
  • Grille Color: White
  • Housing Width (In.): 11 1/2 in
  • Motor RPM: 1,575 RPM
  • Housing Material: Steel
  • Grille Width (In.): 13 1/2 in
  • Includes: Adjustable Speed Switch With Positive Off
  • Sones HVI: 4.5
  • Amps: 0.9 A
  • Housing Height (In.): 11 1/2 in
  • Grille Length (In.): 13 1/2 in
  • Overall Width: 13 1/2 in
  • Standards: HVI(R) Certified
  • Overall Height: 5 1/2 in
  • Green Certification or Other Recognition: HVI(R) Certified
  • Includes Grill: Yes
  • Number of Fans: 1
  • Manufacturer Warranty Length: 1 yr
  • Motor Speed: 1,575 RPM
  • Includes Motor: Yes
  • Exhaust Airflow @ 0.000 in SP: 180 cfm
  • Housing: Galvanized Steel
  • Maximum Noise Level: 5 sones
  • Housing Finish: Galvanized
  • Wattage: 60.6 W
  • Ventilation Type: Exhaust
  • Duct Width: Not Applicable
  • Grille Length: 13 1/2 in
  • Maximum Airflow: 180 cfm
  • Nameplate Voltage: 120V AC
  • Duct Diameter: Not Applicable
  • Profile Height Family: Medium
  • Phase: 1
  • Frequency: 60 Hz
  • Discharge Direction: Room-to-Room
  • For Maximum Wall Thickness: 5 1/2 in
  • Grille Width: 13 1/2 in
  • Full Load Current: 0.9 A
  • Thermal Protection: Yes
  • Nominal Voltage: 115V AC
  • Exhaust Airflow @ 0.100 in SP: 180 cfm
  • Bearing Type: Permanently Lubricated Sealed Ball
  • Number of Speeds: Variable
  • For Minimum Wall Thickness: 3 in
  • For Wall Thickness: 3 in to 5 1/2 in
  • Overall Depth: 13 1/2 in
  • Control Type: Rotary Dial
  • Maximum Coverage Area: 140 sq ft
  • Duct Height: Not Applicable
  • Duct Shape: Not Applicable
  • Country of Origin (subject to change): United States

Description

Exhaust Fan, Room to Room, CFM @ 0.100-In. SP 180 cfm, Sones HVI 4.5, Voltage 120 V AC, 60 Hz, 0.9 A Amps, Motor RPM 1,575 RPM, Housing Length (In.) Adj 3 to 5-1/2 in, Housing Width (In.) 11 1/2 in, Housing Height (In.) 11 1/2 in, Housing Material Steel, Grille Length (In.) 13 1/2 in, Grille Width (In.) 13 1/2 in, Grille Material Plastic, Grille Color White, Includes Adjustable Speed Switch With Positive Off

Reviews of Broan #511