KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fan, Room To Room, 8 In

BROAN| Zoro #: G2323246| Mfr #: 511MG

$130.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Room to Room
CFM @ 0.100-In. SP: 180
Grille Width (In.): 13-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2323246 Mfr #: 511MG
Type: Room to RoomCFM @ 0.100-In. SP: 180
Grille Width (In.): 13-1/2Hz: 60
Housing Material: SteelIncludes: Adjustable Speed Switch With Positive Off
Grille Material: 22 Gauge SteelAmps: 0.9
Sones HVI: 4.5Motor RPM: 1575
Grille Length (In.): 13-1/2Voltage: 120
Grille Color: WhiteHousing Width (In.): 11-1/2
Housing Length (In.): Adj 3 to 5-1/2Housing Height (In.): 11-1/2
Country of Origin (subject to change): United States

Description

Exhaust Fan, Room-to-Room, Duct Dia 8 In, CFM @ 0100-In SP 180, Sones HVI 4.5, Voltage 120, 60 Hz, 0.9 Amps, Housing Length Adj 3 to 5 1/2 In, Housing Width 11 1/2 In, Housing Height 11 1/2 In, Grille Length 13 1/2 In, Grille Width 13 1/2 In, Includes Adjustable Speed Switch With Positive Off

Reviews