Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Fan, Wall, 8 3/8 In

  • Zoro #: G0571803
  • Mfr #: 509
$63.37
  • Grille Material: Plastic
  • Grille Length (In.): 11 1/2 in
  • Item: Exhaust Fan
See full product details
Orders over $75 ship free.

Broan #509 Specifications

  • Zoro #: G0571803
  • Mfr #: 509
Grille Material: Plastic Grille Length (In.): 11 1/2 in
Item: Exhaust Fan Sones HVI: 6.5
Amps: 1.5 A Housing Material: Steel
Includes: Back Draft Damper Motor RPM: 1,925 RPM
Hz: 60 Housing Width (In.): 14 1/4 in
Housing Height (In.): 14 1/4 in Type: Through-the-Wall
Grille Width (In.): 11 1/2 in Voltage: 120 V AC
Duct Dia. (In.): 8-3/8 in Housing Length (In.): Adj 4-1/2 to 9-1/2 in
Grille Color: White CFM @ 0.000-In. SP: 180 cfm
Green Certification or Other Recognition: HVI(R) Certified Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8 in, CFM @ 0.000-In. SP 180 cfm, Sones HVI 6.5, Voltage 120 V AC, 60 Hz, 1.5 A Amps, Motor RPM 1,925 RPM, Housing Length (In.) Adj 4-1/2 to 9-1/2 in, Housing Width (In.) 14 1/4 in, Housing Height (In.) 14 1/4 in, Housing Material Steel, Grille Length (In.) 11 1/2 in, Grille Width (In.) 11 1/2 in, Grille Material Plastic, Grille Color White, Includes Back Draft Damper

Reviews of Broan #509