Fan, Wall, 8 In, 1.5 A

BROAN| Zoro #: G2343704| Mfr #: 509MG

$109.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 120Sones HVI: 6.5Grille Width (In.): 11-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343704 Mfr #: 509MG
Voltage: 120Sones HVI: 6.5
Grille Width (In.): 11-1/2Includes: Back Draft Damper, Weather Hood
Grille Color: WhiteAmps: 1.5
Grille Material: 22 Gauge SteelType: Through-the-Wall
CFM @ 0.000-In. SP: 180Item: Exhaust Fan
Hz: 60Housing Material: Steel
Housing Height (In.): 14-1/4Duct Dia. (In.): 8-3/8
Housing Length (In.): Adj 4-1/2 to 9-1/2Housing Width (In.): 14-1/4
Grille Length (In.): 11-1/2Motor RPM: 1925
Country of Origin (subject to change): United States

Description

Exhaust Fan, Through-the-Wall, Duct Dia. (In.) 8-3/8, CFM @ 0.000-In. SP 180, Sones HVI 6.5, Voltage 120, 60 Hz, 1.5 Amps, Motor RPM 1925, Housing Length (In.) Adj 4-1/2 to 9-1/2, Housing Width (In.) 14-1/4, Housing Height (In.) 14-1/4, Housing Material Steel, Grille Length (In.) 11-1/2, Grille Width (In.) 11-1/2, Grille Material 22 Gauge Steel, Grille Color White, Includes Back Draft Damper, Weather Hood

Reviews