Flat Roof Cap

BROAN| Zoro #: G1383191| Mfr #: 611

$46.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Built-in Bird Screen, Built-in Flashing and Long Riser
Item: Roof Cap
Flange Size (In.): 15 x 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383191 Mfr #: 611
Includes: Built-in Bird Screen, Built-in Flashing and Long RiserItem: Roof Cap
Flange Size (In.): 15 x 15Material: aluminum
Cap Width (In.): 11-7/8Cap Height (In.): 9-7/8
Fits Duct Size (In.): 8For Use With: Vent Terminations
Construction Material: AluminumCountry of Origin (subject to change): United States

Description

Roof Cap, Fits Duct Size 8 In, Cap Height 9 7/8 In, Cap Width 11 7/8 In, Construction Material Aluminum, For Use With Vent Terminations, Includes Built-in Bird Screen and Built-in Flashing and Long Riser

Reviews