Broan
Flat Roof Cap
- Zoro #: G2201202
- Mfr #: 611CM
Tap to zoom
Hover or click to zoom
$93.04
- Item: Roof Cap
- Cap Height (In.): 11 3/4 in
- Cap Width (In.): 11 7/8 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $93.04
Broan #611CM Specifications
- Zoro #: G2201202
- Mfr #: 611CM
- Item: Roof Cap
- Cap Height (In.): 11 3/4 in
- Cap Width (In.): 11 7/8 in
- Material: Aluminum
- Finish: Natural Aluminum
- Fits Duct Size (In.): 8 in
- Flange Size (In.): 15-3/8" x 15-1/4"
- For Use With: Curb Mount Vent Terminations
- Includes: Built-in Bird Screen, Built-in Flashing, Long Riser and 1-3/4 in Flange
- Color: Aluminum
- Screen: Yes
- Features: For Flat Roof Installation; For Curb Mount Installation
- Construction Material: Aluminum
- Country of Origin (subject to change): United States
Description
Roof Cap, Fits Duct Size (In.) 8 in, Flange Size (In.) 15-3/8 x 15-1/4, Cap Height (In.) 11 3/4 in, Cap Width (In.) 11 7/8 in, Construction Material Aluminum, For Use With Curb Mount Vent Terminations, Includes Built-in Bird Screen, Built-in Flashing, Long Riser and 1-3/4 in Flange