- Home
- /
- Heating & Cooling
- /
- Ventilation
- /
- Ducting, Venting & Accessories
- /
- Ducting & Venting
- /
- Heat Recovery Ventilator, 21" L, 37" H
Shop Alternate Products
This Product is Discontinued
Broan
Heat Recovery Ventilator, 21" L, 37" H (Discontinued)
Mfr # B1600705
Zoro # G4863612
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Max. Inlet Temp. (Deg. F) 150 Degrees F
- Motor Type Permanent Split Capacitor
- Voltage 120 V
- Height (In.) 37 in
- CFM @ 0.800-In. SP 385
Customers Also Purchased
- Brand Broan
-
MFR #
B1600705
-
Zoro #
G4863612
- UPC # 026715243112
- Country of Origin Canada
- Category Ducting & Venting
Dimensions
Height (In.) | 37 in |
Manufacturers Warranty Length | 15 yr on Core, 2 yr on Parts and Workmanship |
Length (In.) | 21 in |
Width (In.) | 47 in |
Outdoor Air Discharge Height | 8 in |
Outdoor Air Intake Height | 8 in |
Port Opening Width | 14 in |
Outdoor Air Discharge Width | 14 in |
Drain Size | 3/4 in |
Outdoor Air Intake Width | 14 in |
Port Opening Height | 8 in |
Indoor Air Discharge Width | 14 in |
Manufacturer Warranty Length | 15 yr Core, 2 yr Parts |
Indoor Air Intake Height | 8 in |
Indoor Air Discharge Height | 8 in |
Indoor Air Intake Width | 14 in |
Details
Max. Inlet Temp. (Deg. F) | 150 Degrees F |
Motor Type | Permanent Split Capacitor |
Voltage | 120 V |
Item | Heat-Recovery Ventilator |
CFM @ 0.800-In. SP | 385 |
Remote Control | Mfr. No VT1W, DH100W |
CFM @ 0.500-In. SP | 600 cfm |
Wiring Method | Hard Wired |
Hz | 60 |
Number of Outlets | 2 |
Mounting Location | Indoor |
Type | Fixed Plate Polypropylene Core, Sensible Transfer |
Max. Amps | 5.0 A |
Remarks | All Duct Connections are 8 X 14 in |
CFM @ 0.300-In. SP | 670 |
CFM @ 0.700-In. SP | 475 |
Phase | 1 |
Number of Inlets | 2 |
Sensible Effectiveness (@ 32 F) | 0.55 |
Defrost Type | Recirculation |
Number of Speeds | 2 |
CFM @ 0.600-In. SP | 540 |
Agency Compliance | C US, AHRI |
Housing Material | Steel |
Efficiency | 78 |
CFM @ 0.400-In. SP | 700 |
Control Method | Low, Med Standby Toggle Switch, External Low Voltage Dry Contacts for Remote Controls |
Energy Recovery Wheel | Fixed Plate Core |
Nominal Voltage | 115V AC |
Port Location | Side/Top |
Maximum Noise Level @ 1026 cfm @ 0.4 in SP | 74.8 dBA |
Control Type | Low Voltage Remote Switch |
Number of Motors | 1 |
Motor Drive Type | Direct Drive |
Core Exchange Surface | 450 sq ft |
Full Load Current | 5 A |
Maximum Heat Exchange Efficiency | 78 % |
Full Load Wattage | 330 W |
Nameplate Voltage | 120V AC |
Electrical Connection | Hardwired |
Includes Drain | Yes |
Core Material | Polypropylene |
Core Type | Fixed Plate |
Frequency | 60 Hz |
Ventilator Type | Heat-Recovery |
Maximum Inlet Temperature | 150 Degrees F |
Insulation | 1 in Foil Faced Fiberglass |
Filters Included | Reticulated Washable Foam Filters |
Ventilation Transfer | Sensible |
Maximum Airflow @ 0.400 in SP | 700 cfm |
Description
Heat-Recovery Ventilator, Electrical Connection Hardwired, Energy Recovery Wheel Fixed Plate Core, Full Load Current 5 A, Full Load Wattage 330 W, Maximum Airflow @ 0.400 in SP 700 cfm, Maximum Heat Exchange Efficiency 78 Percent, Number of Speeds 2, Overall Height 37 in, Overall Length 21 in, Overall Width 47 in, Control Type Low Voltage Remote Switch, Core Exchange Surface 450 sq ft, Core Material Polypropylene, Core Type Fixed Plate, Defrost Type Recirculation, Drain Size 3/4 in
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov